Karcher

S 650 2-in-1 Push Sweeper

SKU:

KAR2734760M

MPN:

1.766-307.0

£0.00

Inc VAT

£0.00

Ex VAT

OUT OF STOCK

    Overview

    This 2-in-1 push sweeper has a 650mm sweeping width and comes complete with two standard side brushes and two special side brushes for moist debris. Ideal for areas from 40m². The robust sweeper is easy to maneuver and the extra long bristles of the side brush ensure thorough cleanliness to the edge. The thermo-handle can be adjusted to the size of each user and can be completely folded down for storage if necessary.


    Features and benefits:
    -16 litre hopper
    -Break-resistant and corrosion-resistant
    -Sweep five times faster than with a broom
    -2-way height-adjustable push handle
    -Comfortable carry handle makes the push sweeper easy to transport
    -The stand-up waste container is easy to remove and designed so that it can be put down


    Brand
    Karcher
    ean
    4054278316734
    eclassCode
    30020000
    MFR Part No.
    1.766-307.0
    Power Source
    Manual
    Series
    S650
    Weight
    10kg
    Working Width
    650mm