£107.20
Ex VAT
£128.64
Inc VAT
Product Details
Product Specification
Product Documents
The S650 Sweeper is ideal for easy cleaning of pathways, roads, yards, driveways, decks and garages. With a sweeping width of 650mm large areas are cleaned in no time. The two side brushes ensure areas are cleaned right up to the edges, while the waste container can be quickly removed and emptied. Adjustable push handle, easy storage - the unit can be folded completely flat, stand alone waste container makes emptying the waste simple, two side brushes.
Max area performance: 1800m/h.
Working width with side brush: 650mm.
Container capacity: 16 litres.
Weight: 11kg.
Dimensions (L x W x H): 690 x 610 x 930mm.
Attribute | Value |
---|---|
Brand | Karcher |
EAN | 4039784157637 |
ECLASS Code | 30020000 |
MFR Part No. | 1.766-300.0 |
Power Source | Manual |
Series | S650 |
UNSPSC Code | 47121612 |
Weight | 9.71kg |
Working Width | 650mm |