Karcher

B60 170AH Walk-Behind Scrubber Drier

SKU:

KAR2732834D

MPN:

0.300-031.0

£0

(Inc VAT)

pack of 1

Out of Stock.

    Overview

    Walk-behind scrubber dryer (60 l) with traction drive. Ideal for 1,000-2,500 m².
    - Automatic filling option.
    - Different working widths available from 51 to 65 cm.
    - Simple to use.

    Brand
    Karcher
    ean
    4039784697133
    eclassCode
    30020000
    MFR Part No.
    0.300-031.0
    Power Source
    Battery
    Supply Voltage
    100 - 240V
    Weight
    113kg