£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
These Universal™ hand towels are an economic solution for high-traffic areas and busy industries.
Suitable for hand drying and wiping down surfaces, these towels are C-fold and packaged in a ZZ-folding system to ensure single sheet dispensing. This reduces touch-points on a dispenser or hand towel package, thus reducing the risk of cross-contamination.
Features and Benefits
• A basic hand towel that offers an economic solution to busy washrooms and kitchens
• Single sheet dispensing reduces the spread of germs in the workforce
• Suitable for short-term food contact
Typical Applications
• Industrial settings
• Education sector
• Healthcare
• Hospitality
Approvals
• EU Ecolabel Approved
Standards
• ISO 14001 - Environmental Management Systems
• ISO 9001 - Quality Management Systems
• Fulfills legislative requirements for Food Contact Materials
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
EAN | 7322540477252 |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | 290145 |
Number of Ply | 1 |
Sheet Length | 230mm |
Sheet Width | 225mm |
Sheets Per Pack | 4000 |
Sheets Per Sleeve | 200 |
Sleeves per Box | 20 |
UNSPSC Code | 47120000 |