(Unbranded)

Salmon Brush, Blue

SKU:

CTL9070207N

MPN:

B1241B

£3.99

Ex VAT

£4.79

Inc VAT

IN STOCK (24)

    Product Details

    B1241B
    Blue hand brush with polypropylene handle. Crimped fill. Ideal for difficult to access areas.
    Autoclavable to 134°C.
    Trim length: 34mm.
    Temperature tolerance: -10°C to 120°C.
    Polyester fill: 0.30mm.


    Product Specification
    Attribute
    Value

    Brand

    (Unbranded)

    Bristle Material

    Polypropylene

    Colour

    Blue

    EAN

    8045480025534

    Type

    Hand Brush

    UNSPSC Code

    27113000