£2.89
Ex VAT
£3.47
Inc VAT
Product Details
Product Specification
Product Documents
This sturdy, suede brush is a versatile scrubbing tool with fine brass bristles. Easy to use and long lasting, this brush is suitable for removing dust on a variety of surfaces. Also suitable for use on electrical contacts.
Features and Benefits
• 160mm long, brown brush
• Quality made brass bristles
• Sturdy build
• Versatile
Typical Applications
• Removing dust
• Electrical contacts and spark plugs
Attribute | Value |
---|---|
Application | General Surface Scrubbing |
Brand | Cotswold |
Bristle Material | Brass |
Colour | Brown |
EAN | 5014555002377 |
MFR Part No. | SSB.02-B |
Overall Length | 160mm |
Type | Hand Brush |
UNSPSC Code | 27113000 |