£14.49
Ex VAT
£17.39
Inc VAT
Product Details
Product Specification
Product Documents
This afterwork cream replaces natural oils removed during a day's work. Supplied individually, boxed in 6s.
Features and Benefits
• Sealed pouch to reduce spillage and contamination
• For use with 2mm pump dispenser SOL-780-1160J
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Container Type | Pouch |
EAN | 5036140054691 |
Fragrance | Fragranced |
Pack Quantity | 1 |
Pack Size | 2000ml |
Type | After-Work Cream |
UNSPSC Code | 53131613 |