SC Johnson Professional

Deb Hand Sanitiser (UK &Ireland) 750ml

SKU:

DEB7101038W

MPN:

CRA36O

£22.99

Ex VAT

£27.59

Inc VAT

OUT OF STOCK

    Product Details

    Highly effective broad spectrum alcohol based gel hand sanitiser which kills 99.999% of common germs. Proven to be bactericidal (EN1500, EN12791, EN1276, EN13727), virucidal (EN14476), yeasticidal (EN13624, EN1650) and mycobactericidal (EN14348). Perfume-free, dye-free, non-tainting to food and suitable for use with gloves. Skin hypoallergenic and formulated to help prevent skin softening during glove use. No water required.
    For use with ACC729 and DCSP01PR skin safety cradles.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SC Johnson Professional

    Contains Alcohol

    Yes

    EAN

    5010424903813

    Fragrance

    Fragrance Free

    MFR Part No.

    CRA360

    Package Type

    Refill Cartridge

    Size

    750ml

    Standards Met

    EN1276 EN12791 EN13624 EN13727 EN14348 EN14476 EN1500 EN1650

    Type

    Gel Hand Sanitiser

    UNSPSC Code

    53131626