£1.39
Ex VAT
£1.67
Inc VAT
Product Details
Product Specification
Product Documents
Stop the spread of viruses and bacteria with this handy pocket-sized hand sanitiser. Formulated with 75% of alcohol, this gel sanitiser is ideal for use after coughing and sneezing into the hands.
Features and Benefits
• Kills 99.9% of viruses and bacteria
• Hospital-grade formula
• Handy pocket-sized bottle
• User-friendly, non-drip gel
• No rinsing with water is required
• Has a 2yr shelf-life
Typical Applications
• Personal use
• Commercial use
Standards
• EN 13727 - Bactericidal activity
• EN 1500 - Bactericidal activity
• EN 13624 - Yeasticidal activity
• EN 14476 (30-120 s)
Attribute | Value |
---|---|
Brand | Ineos |
Contains Alcohol | Alcohol Based |
Fragrance | Fragrance Free |
MFR Part No. | HY90004001010 |
Package Type | Bottle |
Size | 50ml |
Type | Gel Hand Sanitiser |
UNSPSC Code | 53131626 |