£10.49
Ex VAT
£12.59
Inc VAT
Product Details
Product Specification
Product Documents
Highly effective, perfume-free, dye-free alcohol-based foam hand sanitiser with moisturiser.
Use this hand sanitiser without water to kill 99.99% of many common germs in just 15 seconds. It provides a higher level of hand hygiene.
Perfume free
Dye free
Highly effective
Alcohol based
Contains moisturiser
Kills 99.99% of germs
For use with Deb InstantFOAM® TouchFREE Hand Sanitiser Dispenser - 6222951
Attribute | Value |
---|---|
Brand | Deb |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
MFR Part No. | DIS1000ML |
Package Type | Refill Cartridge |
Type | Foam |
UNSPSC Code | 53131626 |