£26.49
Ex VAT
£31.79
Inc VAT
Product Details
Product Specification
Product Documents
For busy washrooms, the TFX™ hand sanitising foam from GOJO is a breakthrough formulation with exceptional antimicrobial efficacy. The liquid refill is dispensed as a foam to help reduce harmful bacteria on the skin and stop the spread of germs.
Features and Benefits
• Kills 99.99% of common germs that may be harmful to maintain hygiene levels
• Active against Coronavirus after 30 seconds of correct application, according to EN 14476
• Fragrance and dye-free to reduce allergic reactions on sensitive skin types
• Food taint test compliant in accordance with BS EN 4120:2007
• Compatible with GOJ7223070K touch-free dispenser
Notes
• Conforms to EN 1500, virucidal according to EN 14476, bactericidal EN 13727, EN 1276, yeasticidal EN 1650, EN 13624, fungicidal EN 1650
• Contains 70% Ethyl alcohol
Attribute | Value |
---|---|
Brand | Gojo |
Contains Alcohol | Yes |
EAN | 0073852516685 |
Fragrance | Fragrance Free |
MFR Part No. | 5396-02-EEU00 |
Package Type | Refill Cartridge |
Size | 1200ml |
Standards Met | EN 1040 EN 1275 EN 1276 EN 13624 EN 13727 EN 14476 EN 1500 EN 1650 |
Type | Foam |
UNSPSC Code | 53131626 |