£8.19
Ex VAT
£9.83
Inc VAT
Product Details
Product Specification
PURELL Hygienic Hand Rub does not require water or towels. Specially formulated with moisturisers to leave hands feeling soft and refreshed. Recommended for use on hands that are lightly soiled and in conjunction with a hand hygiene regimen. Conforms to EN 1500, EN 1040, EN 1275 and EN 12054.
Attribute | Value |
---|---|
Brand | Purell |
Contains Alcohol | Yes |
EAN | 0073852007756 |
Fragrance | Fragrance Free |
MFR Part No. | 9657-12-EEU00 |
Package Type | Refill Cartridge |
Size | 800ml |
Standards Met | EN 1040 EN 1275 EN 12791 EN13727 EN 14348 EN 14476 EN 1500 |
Type | Gel |
UNSPSC Code | 53131626 |