£39.49
Ex VAT
£47.39
Inc VAT
Product Details
Product Specification
Hand sanitiser 70% alcohol based gel is suitable for use with hand operated sanitiser dispenser. Allowing quick non-rinse hand sanitation. Protecting users and easy maintained a covid safe environment. Recommended for use with the FL-67-300 dispenser (FOS7800300F).
Features and Benefits
• 70% alcohol based, no rinse, non-perfumed hand sanitiser gel ideal for use in both industrial and office environments
• Suitable for use on sensitive skin and in food preparation industries
• Balanced pH and moisturising agents help to prevent the skin from drying and ideal for frequent use
• Protective formula Kills 99.9% of virus, germs and bacteria
• Suitable for dispensing from both the foot and hand operated sanitising stations
• Cost effective small amount needed to give protection
• Air drying formula, no drying needed
Typical Applications
• Schools
• Universities
• Shops
• Hotels
• Restaurants
• Sports centres
• Hospitals
• Industrial
• Medical centres
• Airports
Notes
• Compatible dispensers FOS7800300F/FOS7800301F
• Pack quantity: 5 litre bottle x 4
Attribute | Value |
---|---|
Brand | Fosse Liquitrol |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
MFR Part No. | FL-67-130 |
Package Type | Screw Top Bottle |
Size | 5000ml |
Type | Gel |
UNSPSC Code | 53131626 |