£32.49
Ex VAT
£38.99
Inc VAT
Product Details
Product Specification
Product Documents
70% alcohol-based hand liquid has been designed to work in foot-operated contactless hand sanitising stations. Allowing quick non-rinse hand cleaning maintains a covid safe environment and protects users. Recommended for use with the FL-67-300 dispenser (FOS7800300F).
Features and Benefits
• Suitable for dispensing from both the hand and foot-operated sanitising stations
• Extremely cost-effective, just a small amount needed to give protection
• Air drying formula, no towel drying needed
• Non-rinse, non-perfumed 70% alcohol-based, hand sanitiser liquid is ideal for use in both office and industrial environments
• Suitable for use in food preparation industries and on sensitive skin
• PH balanced with moisturising agents help to prevent the skin from drying and perfect for frequent use
• Protective formula Kills 99.9% of virus, bacteria, and germs
Typical Applications
• Hospitals
• Industrial
• Medical centres
• Hotels
• Restaurants
• Sports centres
• Airports
• Schools
• Universities
• Shops
Notes
• Compatible dispensers FOS7800301F/FOS7800300F
Attribute | Value |
---|---|
Brand | Fosse Liquitrol |
Contains Alcohol | Yes |
Fragrance | Fragrance Free |
MFR Part No. | FL-67-128 |
Package Type | Screw Top Bottle |
Size | 5000ml |
Type | Liquid |
UNSPSC Code | 53131626 |