£47.08
Ex VAT
£56.50
Inc VAT
Product Details
Product Specification
2-ply C-fold hand towels. Pack of 16.
System: H3 - C-fold and ZZ-fold system.
Layers: 2.
Colour: white.
Unfolded width: 25cm.
Unfolded length: 31cm.
Folded length: 9.5cm.
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 29130102 |
MFR Part No. | 100265 |
Number of Ply | 2 |
Sheet Length | 310mm |
Sheet Width | 250mm |
Sleeves per Box | 16 |
UNSPSC Code | 47120000 |