£75.49
Ex VAT
£90.59
Inc VAT
Product Specification
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Single Fold |
MFR Part No. | 290158 |
Number of Ply | 1 |
Sheet Length | 230mm |
Sheet Width | 230mm |
Sheets Per Pack | 4500 |
Sheets Per Sleeve | 300 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |