£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Controls consumption and cost, reduces linting and cross contamination, improves hygiene. Plastic outer protects from dust, spills and humidity. Use with Folded Wiper holder.
Cloth size: 42 x 38cm.
Box quantity: 5 x 140.
Attribute | Value |
---|---|
Brand | Tork |
Colour | Grey |
EAN | 7322540057539 |
ECLASS Code | 29130102 |
MFR Part No. | 520378 |
Sheet Length | 420mm |
Sheet Width | 380mm |
Sheets Per Pack | 700 |
Sheets Per Sleeve | 140 |
Sleeves per Box | 5 |
UNSPSC Code | 47120000 |