£91.99
Ex VAT
£110.39
Inc VAT
Product Details
Product Specification
Efficient, compact folded hand towels, that offer reliability in busy washroom. Compatible with various dispensers including Aquarius™ dispensers in white or black (Kimberly-Clark codes 6945 and 7171), a high capacity dispenser (Kimberly-Clark code 9962) and a high image stainless steel dispenser (Kimberly-Clark code 8971).
Features and Benefits:
•Unique Airflex™ Technology equips the towels with superior absorbency, meaning you use less and waste less
•Exceptional cost in use thanks to the interfolded design delivering single sheet dispensing, reducing waste
Typical Applications:
•Workplace washrooms
Notes:
•FSC and European Ecolabel certified for environmental assurance
•Food contact certified
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5027375051999 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6637 |
Number of Ply | 1 |
Series | 6637 |
Sheet Length | 210mm |
Sheet Width | 186mm |
Sheets Per Pack | 5100 |
Sheets Per Sleeve | 340 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |