£60.83
Ex VAT
£73.00
Inc VAT
Product Details
Product Specification
Performance hand towels. Blue. Case of 15 packs of 180 sheets. Dimensions: 215mm x 315mm.
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | Blue |
EAN | 5033848010868 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6660 |
Number of Ply | 1 |
Series | 6660 |
Sheet Length | 210mm |
Sheet Width | 315mm |
Sheets Per Pack | 2700 |
Sheets Per Sleeve | 180 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |