£139.00
Ex VAT
£166.80
Inc VAT
Product Details
Product Specification
Product Documents
For high demand washrooms and consistent hygiene, Control™ hand towels are the solution you're looking for. Softer and stronger than conventional towels, the interfold design dispenses individual sheets to minimise risks of cross-contamination.
Unique Airflex™ technology makes these hand towels super absorbent for quick and efficient hand drying that's kind to skin.
Features and Benefits
• Interfold design helps to prevent towels from ripping when being pulled from the dispenser
• Designed for single dispensing to reduce mess and wastage
• Compatible with AQUARIUS™ Folded Hand Towel Dispensers - KIM9526945K
• 65% recycled material for a sustainable choice
Standards
• Food Contact Certified
Approvals
• Scott® hand towels carry the European Ecolabel to guarantee responsible manufacture
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5027375050015 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6663 |
Number of Ply | 1 |
Series | 6663 |
Sheet Length | 320mm |
Sheet Width | 220mm |
Sheets Per Pack | 3180 |
Sheets Per Sleeve | 212 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |