£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Product Documents
For a touch of luxury in your washrooms, the Kleenex® ULTRA™ hand towels are soft, strong, and more absorbent than conventional towels. Each high capacity roll ensures more towels per dispenser, reducing costs and refill times in busy washrooms.
Features and Benefits
• Airflex™ technology ensures soft, strong, and highly absorbent towels, even when wet
• High-capacity roll means more towels per dispenser for less frequent refilling
• Soft and kind to the skin for added luxury in offices and hotel washrooms
Notes
• Food contact certified
• Comes from FSC certified forests
• Compatible with Aquarius™ 6959 hand towel dispensers
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
EAN | 5033848010127 |
ECLASS Code | 29130102 |
Fold Type | Roll |
MFR Part No. | 6765 |
Number of Ply | 2 |
Series | 6765 |
Sheet Length | 130000mm |
Sheet Width | 200mm |
Sheets Per Pack | 6 |
Sleeves per Box | 6 |
UNSPSC Code | 47120000 |