£87.43
Ex VAT
£104.92
Inc VAT
Product Details
Product Specification
Kleenex Ultra Soft Hand Towels are softer and stronger than conventional towels. Adding a touch of luxury to office and hotel washrooms.
Features & Benefits:
Notes:
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
EAN | 5027375010927 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6771 |
Number of Ply | 3 |
Series | 6771 |
Sheet Length | 315mm |
Sheet Width | 215mm |
Sheets Per Pack | 2880 |
Sheets Per Sleeve | 96 |
Sleeves per Box | 30 |
UNSPSC Code | 47120000 |