£106.09
Ex VAT
£127.31
Inc VAT
Product Details
Product Specification
Product Documents
Kleenex Ultra Super Soft Hand Towels provide everyday luxury, with their luxurious softness and strength and high absorbency.
Features & Benefits:
Typical Applications:
Notes:
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6773 |
Number of Ply | 3 |
Series | 6773 |
Sheet Length | 415mm |
Sheet Width | 215mm |
Sheets Per Pack | 2160 |
Sheets Per Sleeve | 72 |
Sleeves per Box | 30 |
UNSPSC Code | 47120000 |