£69.49
Ex VAT
£83.39
Inc VAT
Product Details
Product Specification
Product Documents
Hostess S-Fold Hand Towels combine quality with economy. These practical towels are perfect for high traffic public areas.
Features & Benefits:
Typical Applications:
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Blue |
EAN | 5033848009916 |
ECLASS Code | 29130102 |
Fold Type | S-Fold |
MFR Part No. | 6802 |
Number of Ply | 1 |
Series | 6802 |
Sheet Length | 310mm |
Sheet Width | 230mm |
Sheets Per Pack | 3600 |
Sheets Per Sleeve | 180 |
Sleeves per Box | 20 |
UNSPSC Code | 47120000 |