£35.41
Ex VAT
£42.49
Inc VAT
Product Details
Product Specification
Product Documents
Hostess™ natural, folded hand towels are made with 100% natural fibre for the sustainable choice. The folded design allows for quick, single dispensing to reduce costs and wastage, delivering an economical and practical solution.
Features and Benefits
• A simple and economic solution to drive down costs
• Made with 100% recycled fibre for environmental assurance
• Consistent quality and value for money
Notes
• Compatible with the Aquarius™ hand towel dispenser KIM9526954K
• FSC and European Ecolabel certified
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Natural |
EAN | 5033848011872 |
ECLASS Code | 29130102 |
Fold Type | Telafold |
MFR Part No. | 6872 |
Number of Ply | 1 |
Series | 6872 |
Sheet Length | 240mm |
Sheet Width | 240mm |
Sheets Per Pack | 5376 |
Sheets Per Sleeve | 224 |
Sleeves per Box | 24 |
UNSPSC Code | 47120000 |