£31.66
Ex VAT
£37.99
Inc VAT
Product Details
Product Specification
Product Documents
Advanced C-fold Hand Towel
Features:
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540176957 |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | 290264 |
Number of Ply | 2 |
Sheet Length | 310mm |
Sheet Width | 248mm |
Sheets Per Pack | 2400 |
Sheets Per Sleeve | 120 |
Sleeves per Box | 20 |
UNSPSC Code | 47120000 |