£117.00
Ex VAT
£140.40
Inc VAT
Product Details
Product Specification
Product Documents
Dry your hands with comfort with Tork® Xpress® soft multifold hand towels. Designed to feel soft and of high quality on the hands, these hand towels are embossed with an attractive leaf design for added texture.
Suitable for medium traffic washrooms, their compact size makes them the ideal choice for smaller washrooms.
Features and Benefits
• High-quality at economic prices
• Soft-feel towel ideal for guests
• Fold style designed for single dispensing for improved hygiene
Typical Applications
• Public sector
• Private sector
Approvals
• FSC® certified - the mark of responsible forestry
• EU Ecolabel certified
Standards
• ISO 9001 - Quality management systems
• ISO 14001 - Environmental management systems
• ISO 50001 - Energy management systems
• FSC® Chain-of-Custody
Notes
• Compatible with the Tork® Xpress® multi-fold hand towel dispensers: 120289 H2
Attribute | Value |
---|---|
Brand | Tork |
Colour | White |
EAN | 7322540159943 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 120289 |
Number of Ply | 2 |
Sheet Length | 255mm |
Sheet Width | 212mm |
Sheets Per Pack | 3780 |
Sheets Per Sleeve | 180 |
Sleeves per Box | 21 |
UNSPSC Code | 47120000 |