£22.49
Ex VAT
£26.99
Inc VAT
Product Details
Product Specification
Centrefold
For use with a range of assorted dispensers
100% Recycled
Size: 220 x 305mm
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | Blue |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | HC128BL |
Number of Ply | 1 |
Sheet Length | 305mm |
Sheet Width | 220mm |
Sheets Per Pack | 2880 |
Sheets Per Sleeve | 240 |
Sleeves per Box | 12 |
UNSPSC Code | 47120000 |