£12.94
Ex VAT
£15.53
Inc VAT
Product Details
Product Specification
FI9202
1-Ply.
Sheet size: 247mm x 210mm.
Box of 3600 (18 sleeves x 200 sheets).
Colour: Green.
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Green |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | FI9202 |
Number of Ply | 1 |
Sheet Length | 247mm |
Sheet Width | 210mm |
Sheets Per Pack | 3600 |
Sheets Per Sleeve | 200 |
Sleeves per Box | 18 |
UNSPSC Code | 47120000 |