£38.49
Ex VAT
£46.19
Inc VAT
Product Details
Product Specification
Product Documents
In an economic pack of 3000, these soft white paper towels are ideal for use in the majority of dispensers. Manufactured with a Z-Fold, these 2-ply sheets are the hygienic way to dry hands.
Features and Benefits
• Universal size to fit almost all dispensers
• Laminate towel which makes the sheet stronger
• Each towel is single use for ensured hygiene
• 2-ply for bolstered comfort and absorbency
Typical Applications
• Ideal for use as a dispenser refill due to the Z-fold design of the hand towels
• Can be used freestanding
Notes
• Compatible with Northwood dispenser model DCPHTW
Attribute | Value |
---|---|
Brand | Northwood |
Colour | White |
ECLASS Code | 29130102 |
Fold Type | Z-Fold |
MFR Part No. | HZ2W30OPT |
Number of Ply | 2 |
Sheet Length | 240mm |
Sheet Width | 215mm |
Sheets Per Pack | 3000 |
Sheets Per Sleeve | 200 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |