£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
FC9223 Hand Towel C Foldgreen 192 Sheet Pk15
Product Features:
Colour: Green
Sheets Per Pack: 192
Pack Quantity: 15
Wipe Length: 220mm
Wipe Material: Tissue Paper
Wipe Width: 305mm
Attribute | Value |
---|---|
Brand | Peter Grant Papers |
Colour | Green |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | FC9223 |
Number of Ply | 1 |
Sheet Length | 220mm |
Sheet Width | 305mm |
Sheets Per Pack | 2880 |
Sheets Per Sleeve | 192 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |