SKU:
KIM9526876K
MPN:
6876
£33.99
Ex VAT
£40.79
Inc VAT
Product Details
Product Specification
Product Documents
These small folded hand towels are a practical and economical solution to any busy washroom. The interfolded design ensures single sheet dispensing, reducing waste and refill times.
Features and Benefits
• Economical with consistent quality to drive down costs and waste
• Absorbent 1-ply sheets for quick drying times
• Folded design for easy dispensing with minimal ripping
Notes
• FSC and European Eco-label certified for sustainability
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Blue |
EAN | 5027375026058 |
ECLASS Code | 29130102 |
Fold Type | Telafold |
MFR Part No. | 6876 |
Number of Ply | 1 |
Series | 6876 |
Sheet Length | 240mm |
Sheet Width | 230mm |
Sheets Per Pack | 2688 |
Sheets Per Sleeve | 224 |
Sleeves per Box | 12 |
UNSPSC Code | 47120000 |