£36.79
Ex VAT
£44.15
Inc VAT
Product Details
Product Specification
The Hostess 6806 Hand Towels combines quality with practicality and economy.
Features & Benefits:
Notes:
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Blue |
EAN | 5033848010295 |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | 6806 |
Number of Ply | 1 |
Series | 6806 |
Sheet Length | 258mm |
Sheet Width | 230mm |
Sheets Per Pack | 4032 |
Sheets Per Sleeve | 168 |
Sleeves per Box | 24 |
UNSPSC Code | 47120000 |