SKU:
KIM9526803K
MPN:
6803
£52.97
Ex VAT
£63.56
Inc VAT
Product Details
Product Specification
Product Documents
Paper towels that open more easily, are dispensed one at a time so they're touched only by the user, dry your hands hygienically and effectively, and help reduce costs and waste.
Features & Benefits:
Typical Applications:
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Natural |
EAN | 5033848009923 |
ECLASS Code | 29130102 |
Fold Type | S-Fold |
MFR Part No. | 6803 |
Number of Ply | 1 |
Series | 6803 |
Sheet Length | 310mm |
Sheet Width | 230mm |
Sheets Per Pack | 3600 |
Sheets Per Sleeve | 180 |
Sleeves per Box | 20 |
UNSPSC Code | 47120000 |