£42.18
Ex VAT
£50.62
Inc VAT
Product Details
Product Specification
Product Documents
Traditional 'C' fold 1 ply paper towels that dry your hands effectively and economically. Comes in a pack of 4032 sheets.
Features & Benefits:
Ideal For:
Attribute | Value |
---|---|
Brand | Kimberly Clark Professional |
Colour | Natural |
EAN | 5033848010134 |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | 6804 |
Number of Ply | 1 |
Series | 6804 |
Sheet Length | 258mm |
Sheet Width | 230mm |
Sheets Per Pack | 4032 |
Sheets Per Sleeve | 168 |
Sleeves per Box | 24 |
UNSPSC Code | 47120000 |