£109.00
Ex VAT
£130.80
Inc VAT
Product Details
Product Specification
Product Documents
Elevate your washroom with Kleenex® Ultra™ premium paper towels, ensuring high hygiene standards and user comfort. These soft, embossed sheets provide a seamless hand drying experience, ideal for premium settings in workplaces, hospitality, and healthcare. Featuring Airflex™ Technology, they absorb efficiently, using 33% less paper fiber per hand dry than competitors. Plastic-free and fully recyclable, they meet FSC and European Ecolabel standards for sustainability. Compatible with the Kimberly-Clark Professional™ ICON™ dispensing system, they offer hygienic, touch-free use, reducing cross-contamination risk. The never-run-out feature ensures continuous availability, minimizing waste and maintaining consistent hygiene standards.
• 200 meters of 2-ply white hand towel per roll (equivalent to 800 sheets)
• Superior absorbency with Airflex Technology
• Environmentally certified and recyclable
• Compatible with ICON dispensing system for versatile washroom use
Attribute | Value |
---|---|
Brand | Kleenex |
Certification | Eco Label FSC |
Colour | White |
Core Diameter | 44mm |
Dispenser Type | Wall Mounted |
EAN | 5027375053764 |
ECLASS Code | 29130102 |
Fold Type | E Roll |
Food Contact | Yes |
MFR Part No. | 6782 |
Number of Ply | 2 |
Number of Sheets | 800 |
Number of Sleeves/Rolls | 6 |
Product Form | Roll |
Roll Length | 200m |
Series | Kleenex® |
Sheet Width | 191mm |
Standards Met | Eco Label FSC |
Textured/Embossed | Yes |
Total Length | 1200m |
UNSPSC Code | 47120000 |