£77.49
Ex VAT
£92.99
Inc VAT
Product Details
Product Specification
Product Documents
SCOTT® hand towels are softer and more absorbent than conventional towels. Designed to dispense single towels to improve hygiene, the safe flush technology helps to prevent blockages and reduces maintenance costs in busy washrooms.
Features and Benefits
• The clever, interfolded design helps to prevent ripping when dispensing
• Designed for single towel dispensing reducing mess and wastage
• Airflex™ technology ensures absorbent and strong towels, even when wet
• Compatible with AQUARIUS* Folded Hand Towel Dispensers (product codes 6945 and 7171) and KIMBERLY-CLARK PROFESSIONAL* Folded Hand Towel Dispenser (product code 9962)
Typical Applications
• Ideal for use in areas where towels must be flushable, such as airline and hospital facilities
• Food industry
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848010486 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6659 |
Number of Ply | 1 |
Series | 6659 |
Sheet Length | 210mm |
Sheet Width | 220mm |
Sheets Per Pack | 4500 |
Sheets Per Sleeve | 300 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |