£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
Product Documents
Make the practical choice with Essential™ hand towels from Scott®. Softer, stronger, and more absorbent than conventional towels, the compressed pack delivers up to 18% more towels per case. With reduced maintenance times, these towel rolls are ideal for use in busy healthcare facilities and food contact areas.
Features and Benefits
• High capacity design reduces refill requirements to increase time efficiency and user satisfaction
• This product is certified for food contact to the standard of BFR XXXVI, considered to be the benchmark for food legislation in Europe
• Airflex™ technology ensures that each towel is ultra-absorbent to handle heavy spills
• Fibres remain strong when wet, without becoming soggy and ripping
• Scott® hand towels are made from 65% recycled fibre for a sustainable solution
Aporovals
• Holds European Ecolabel; your guarantee that they are manufactured responsibly at every step of the process
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848032938 |
ECLASS Code | 29130102 |
Fold Type | Roll |
MFR Part No. | 6687 |
Number of Ply | 1 |
Series | Essential™ |
Sheet Length | 354000mm |
Sheet Width | 198mm |
Sheets Per Pack | 6 |
Sheets Per Sleeve | 1 |
Sleeves per Box | 6 |
UNSPSC Code | 47120000 |