£26.99
Ex VAT
£32.39
Inc VAT
Product Details
Product Specification
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
Number of Ply | 1 |
Sheet Length | 230mm |
Sheet Width | 330mm |
Sheets Per Pack | 2800 |
UNSPSC Code | 47120000 |