£78.99
Ex VAT
£94.79
Inc VAT
Product Details
Product Specification
Product Documents
Improve your workplace hygiene standards with Kleenex® ULTRA Super Soft Hand Towels. Softer and stronger than conventional towels, let the trusted and familiar Kleenex® brand deliver a touch of luxury to your workplace.
Features and Benefits
• Unique Airflex technology ensures each towel is ultra-absorbent and strong even when wet
• Interfolded design helps to prevent towels from ripping when being pulled from the dispenser and ensures only single towels are dispensed each time, enabling less wastage
• FSC certified, giving assurance they are made from or contain wood that comes from FSC certified forests (these forests are managed to meet the social, economic, and ecological needs of future and present generations)
Attribute | Value |
---|---|
Brand | Kleenex |
Colour | White |
EAN | 5027375040924 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6778 |
Number of Ply | 2 |
Series | 6778 |
Sheet Length | 320mm |
Sheet Width | 215mm |
Sheets Per Pack | 1860 |
Sheets Per Sleeve | 124 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |