£89.49
Ex VAT
£107.39
Inc VAT
Product Details
Product Specification
Product Documents
For basic hand drying in both washrooms and kitchens, the Tork® Multi-fold hand towel is ideal. Economically priced, these soft hand towels dispense singularly to avoid cross-contamination.
Features and Benefits
• Suitable for the Tork C-fold Hand Towel dispenser
• An economically priced hand towel suitable for basic needs
• Blue hand towels suitable for short-term food contact
Approvals
• EU Ecolabel approved
• FSC® certified
Attribute | Value |
---|---|
Brand | Tork |
Colour | Blue |
EAN | 7322540671711 |
ECLASS Code | 29130102 |
Fold Type | C-Fold |
MFR Part No. | 120188 |
Number of Ply | 1 |
Sheet Length | 310mm |
Sheet Width | 248mm |
Sheets Per Pack | 4608 |
Sheets Per Sleeve | 192 |
Sleeves per Box | 24 |
UNSPSC Code | 47120000 |