SKU:
SOL9524271R
MPN:
9524271R
£51.49
Ex VAT
£61.79
Inc VAT
Product Details
Product Specification
High-quality 1-ply paper towels. Supplied in a blue colour in a pack of approximately 3600 sheets to ensure ample usage.
Features and Benefits
• A cost-efficient and hygienic solution to hand drying
• When the towel is pulled out the next towel is presented for use - eliminating cross-contamination of towels in medical and food industry applications
Typical Applications
• Bathrooms
• Offices
• Schools
• Medical
• Food Industries
Attribute | Value |
---|---|
Brand | Solent Cleaning |
Colour | Blue |
ECLASS Code | 29130102 |
Fold Type | V-Fold |
Number of Ply | 1 |
Sheet Length | 250mm |
Sheet Width | 190mm |
Sheets Per Pack | 3600 |
UNSPSC Code | 47120000 |