£80.49
Ex VAT
£96.59
Inc VAT
Product Details
Product Specification
Product Documents
Get quality and reliable hand towels with the Scott® Essential™ range. Strong and absorbent, these large, multifold paper towels offer quick and efficient hand drying. While the fold style dispenses one sheet at a time to save on costs and wastage.
Features and Benefits
• Interfolded design prevents towels from ripping when being pulled from the dispenser
• Single towels dispensed each time, reducing mess and wastage
• Unique Airflex* technology ensures that each towel is absorbent and strong, even when wet, to prevent sogginess and ripping
Approvals
• Ecolabel® approved
Attribute | Value |
---|---|
Brand | Scott Hygiene |
Colour | White |
EAN | 5033848010011 |
ECLASS Code | 29130102 |
Fold Type | Interfold |
MFR Part No. | 6669 |
Number of Ply | 1 |
Series | 6669 |
Sheet Length | 318mm |
Sheet Width | 200mm |
Sheets Per Pack | 3600 |
Sheets Per Sleeve | 240 |
Sleeves per Box | 15 |
UNSPSC Code | 47120000 |