Deb

3-STEP SKIN PROTECTION CENTRE - SMALL

SKU:

DEB7100314Q

MPN:

SSCSML1EN

£95.99

Ex VAT

£115.19

Inc VAT

IN STOCK (14)

    Product Details

    This skin safety centre contains 3 dispensers, each containing hand care products for different times of the working day: before work, during work and after work. This ensures that germs and bacteria are eliminated in large office or industrial environments and the personal hygiene of employees is good.


    Features and Benefits
    • Wall-mounted, all-in-one hand care station
    • 1 x Protect 1L dispenser for hand protection cream
    • 1 x Cleanse Heavy 2L dispenser for cleansing gel
    • 1 x Restore 1L dispenser for hand moisturiser


    Typical Applications
    • Ideal for manual, industrial environments such as workshops, garages and factories
    • Any busy working environment, such as offices


    Product Specification
    Attribute
    Value

    Brand

    Deb

    Capacity

    2 x 1L, 1 X 2LL

    Colour

    Blue Green Orange White

    Dispenser Material

    Plastic

    Dispensing Method

    Manual

    Height

    510mm

    MFR Part No.

    SSCSML1EN

    Mount Type

    Wall Mounted

    Type

    Cleanser Dispenser Hand Cream Dispenser Hand Protection Gel Dispenser

    UNSPSC Code

    47131704

    Width

    590mm