£6.35
Ex VAT
£7.62
Inc VAT
Product Details
Product Specification
Product Documents
Mild antimicrobial lotion hand wash is suitable for use in in food handling areas and medical environments. This hand wash is unfragranced, colourless and pH neutral.
Features and Benefits
• Non-irritating and hypoallergenic for sensitive skin
• Enriched with moisturising agents to keep the skin soft
• pH neutral hand wash suitable for frequent usage
Attribute | Value |
---|---|
Brand | Gojo |
EAN | 0073852067491 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 9758-06-EEU00 |
Package Type | Refill Cartridge |
Size | 800ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |