£11.00
Ex VAT
£13.20
Inc VAT
Product Details
Product Specification
Product Documents
Works rapidly and effectively to remove ingrained oil - grease - fats - & general dirt and grime.
Non-abrasive polyethylene granules give a deep-down clean without damaging the skin.
Formulated to quickly rinse-off the skin and leave no oily residues.
Suitable for use in food manufacturing and processing environments.
Contains glycerine to moisturise the skin to help prevent dryness.
For use with the HVY2LDPEN dispenser
Working on your vehicle can be a messy job, with lots of oily and greasy deposits that build up on your skin and hands. Removing these deposits can be a tricky job without the use of a strong and effective hand cleaner; so what if you could protect your skin from these greasy dirty build ups before you even start work. With the Pre-Work Cream from Deb you can.
The Deb group is a leading supplier of skin care and hand hygiene products, including hand sanitizers - the supplier of choice for companies and organizations that value employee and customer well-being.
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424026499 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | APR2LT |
Package Type | Refill Cartridge |
Series | AgroWASH™ |
Size | 2000ml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |