£150.18
Ex VAT
£180.22
Inc VAT
Product Details
Product Specification
Product Documents
520801
2-in-1 foam cleanser and sanitiser with proven efficiency against bacteria, virus and fungi. Low-ethanol formation. For use in food preparation, education and healthcare. For high traffic washrooms - up to 2500 doses per 1ltr bottle.
Attribute | Value |
---|---|
Brand | Tork |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 520801 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Hand Cleanser |
UNSPSC Code | 53131613 |