£78.49
Ex VAT
£94.19
Inc VAT
Product Details
Product Specification
Product Documents
520701
Perfect for frequent hand washing. Perfume and colour free, minimises the risk of allergic reactions. For education and healthcare use. Foaming formula for high traffic washrooms - up to 2500 doses per 1ltr bottle.
Attribute | Value |
---|---|
Brand | Tork |
EAN | 7322540507553 |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | 520701 |
Package Type | Refill Cartridge |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |