£11.79
Ex VAT
£14.15
Inc VAT
Product Details
Product Specification
Mild, antibacterial foaming soap which is gentle on the skin for regular use. Contains no perfume to taint food. Conditioner helps leave skin soft and supple.
Attribute | Value |
---|---|
Brand | Deb |
ECLASS Code | 30021404 |
Fragrance | Fragrance Free |
MFR Part No. | HYA38P |
Package Type | Refill Cartridge |
Series | Florafree® |
Size | 1000ml |
Type | Foaming Hand Wash |
UNSPSC Code | 53131613 |