£5.95
Ex VAT
£7.14
Inc VAT
Product Details
Product Specification
Product Documents
Hand Cleaner x 150ml Flip-Top Bottle.
Smooth, cream hand cleaner for use without water to remove general soiling. Ideal for use by outdoor workers. Lime fragrance.
Attribute | Value |
---|---|
Brand | Deb |
EAN | 5010424003001 |
ECLASS Code | 30021404 |
Fragrance | Fragranced |
MFR Part No. | DHA18F |
Size | 150mlml |
Type | Liquid Hand Wash |
UNSPSC Code | 53131613 |